TIMKEN LOVEJOY
TIMKEN LOVEJOY
SLD 350 S MM 38X44
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
SLD 350 S MM 38X44 SHAFT LOCKING DEVICE
Keyless Split Ring Locking Assembly; 38MM Bore; 44MM Outside Diameter; 7MM Length; Steel; SLD350S Series
Part #
SLD-350 S-MM-38X44
BDI #
599501
Details
50.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SLD-350-S-MM-38X44/p/599501
Your Price
$ 50.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.021
EAN
0697904985719
Product Group - BDI
M02194
Component
Keyless Split Ring Locking Assembly
Material
Steel
Series
SLD350S
Other Features
Internal Shaft Locking | Low Torque | Adjustable Axial Position
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
98571
Weight / LBS
0.046
Long Description
Keyless Split Ring Locking Assembly; 38MM Bore; 44MM Outside Diameter; 7MM Length; Steel; SLD350S Series
Length
0.276 Inch | 7 Millimeter
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
1.732 Inch | 44 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


