Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

TLK110-25MMX34MM https://www.bdiexpress.com/medias/INDREXLCKASY-TLK110-KSCRW-300X300.jpg?context=bWFzdGVyfHJvb3R8MjAyOTZ8aW1hZ2UvanBlZ3xhR1ExTDJoa1ppOHhNREl3TmpjeU5qUTFOVE15Tmk5SlRrUlNSVmhNUTB0QlUxbGZWRXhMTVRFd1gwdFRRMUpYWHpNd01GZ3pNREF1YW5CbnwzOTFmMTUyN2IxYmY3OGVkMTg4N2M1NDhmNmFjNGYzYmIyYjIzNWNlYTc2YmE0MzdhYzU4YjZlMTgzOTdhOGIw
22461851 Keyless Locking Assemblies 

TOLLOK TOLLOK

TLK110-25MMX34MM

Description

NOT AVAILABLE IN CA

Keyless Screw Locking Assembly; 25MM Bore; 34MM Outside Diameter; 53.34MM Length; TLK110 Series; M6 Cap Screw

Part #

2700030

BDI #
22461851

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.37
EAN
0782934859038
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
TLK110
Cap Screw
M6
Other Features
Medium High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.8
Long Description
Keyless Screw Locking Assembly; 25MM Bore; 34MM Outside Diameter; 53.34MM Length; TLK110 Series; M6 Cap Screw
Length
2.1 Inch | 53.34 Millimeter
Outside Diameter
1.339 Inch | 34 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh