RINGBALL
RINGBALL
TLK132 3
RINGBALL RINGBALL
Description
TLK132 3 KEYLESS LOCKING
Keyless Screw Locking Assembly; 3" Bore; 4.724" Outside Diameter; 1.575" Length; Keyless Screw Locking Assembly; 0.394" Additional Length; Steel; TLK 132 Series; M10 X 8 Cap Screw
Part #
TLK132 3
BDI #
20456979
Details
202.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK132-3/p/20456979
Your Price
$ 202.80 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.01
EAN
0623647407881
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
TLK 132
Cap Screw
M10 X 8
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
Long Description
Keyless Screw Locking Assembly; 3" Bore; 4.724" Outside Diameter; 1.575" Length; Keyless Screw Locking Assembly; 0.394" Additional Length; Steel; TLK 132 Series; M10 X 8 Cap Screw
Bore
3 Inch | 76.2 Millimeter
Additional Length for Cap
0.394 Inch | 10.008 Millimeter
Length
1.575 Inch | 40.005 Millimeter
Outside Diameter
4.724 Inch | 119.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



