https://www.bdiexpress.com/medias/INDREXLCKASY-TLK350-KSCRW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5NzJ8aW1hZ2UvanBlZ3xhREl6TDJnNE5DOHhNREl3TmpjeU56QXhNak00TWk5SlRrUlNSVmhNUTB0QlUxbGZWRXhMTXpVd1gwdFRRMUpYWHpNd01GZ3pNREF1YW5CbnxhYTRkMDM2MGYyNGQ3MDIwZTIzZTVhODgzZjU4NzlmM2MwZDA5M2JkYWVlNWEzNmNmMmJlM2I0YWJlODAzOWMy
https://www.bdiexpress.com/medias/INDREXLCKASY-TLK350-KSCRW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTk5NzJ8aW1hZ2UvanBlZ3xhREl6TDJnNE5DOHhNREl3TmpjeU56QXhNak00TWk5SlRrUlNSVmhNUTB0QlUxbGZWRXhMTXpVd1gwdFRRMUpYWHpNd01GZ3pNREF1YW5CbnxhYTRkMDM2MGYyNGQ3MDIwZTIzZTVhODgzZjU4NzlmM2MwZDA5M2JkYWVlNWEzNmNmMmJlM2I0YWJlODAzOWMy
TOLLOK
TOLLOK
TLK350-12MMX22MM
TOLLOK TOLLOK
Description
NOT AVAILABLE IN CA
Keyless Screw Locking Assembly; 12MM Bore; 22MM Outside Diameter; 17.78MM Length; TLK350 Series; M2.5 Cap Screw
Part #
2700268
BDI #
22461677
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TLK350-12MMX22MM/p/22461677
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.045
EAN
0782934858086
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Series
TLK350
Cap Screw
M2.5
Other Features
Medium High Torque
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
https://www.rexnord.com
Weight / LBS
0.1
Long Description
Keyless Screw Locking Assembly; 12MM Bore; 22MM Outside Diameter; 17.78MM Length; TLK350 Series; M2.5 Cap Screw
Outside Diameter
0.866 Inch | 22 Millimeter
Bore
0.472 Inch | 12 Millimeter
Length
0.7 Inch | 17.78 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

