FENNER DRIVES
FENNER DRIVES
TTQM0316
FENNER DRIVES FENNER DRIVES
Description
TTQM0316 KEYLESS BUSHING ; NON-RETURNABLE TRANTORQUE STEEL
Keyless Wrench Locking Assembly; 3MM Bore; 16MM Outside Diameter; 19MM Length; Steel; Mini Series
Part #
TTQM0316
BDI #
19305796
Details
83.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TTQM0316/p/19305796
Your Price
$ 83.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.014
EAN
0662345034357
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Mini
Other Features
Self Centering | Limited Axial Movement | 13 MM Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Internal Number
TTQM0316
Weight / LBS
0.044
Long Description
Keyless Wrench Locking Assembly; 3MM Bore; 16MM Outside Diameter; 19MM Length; Steel; Mini Series
Outside Diameter
0.63 Inch | 16 Millimeter
Bore
0.118 Inch | 3 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


