FENNER DRIVES
FENNER DRIVES
TTQM1732
FENNER DRIVES FENNER DRIVES
Description
TTQM1732 KEYLESS BUSHING ; TRANTORQUE OE STEEL
Keyless Wrench Locking Assembly; 17MM Bore; 32MM Outside Diameter; 29MM Length; Keyless Wrench Locking Assembly; Steel; Trantorque OE Series
Part #
TTQM1732
BDI #
17008090
Details
117.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/TTQM1732/p/17008090
Your Price
$ 117.71 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.118
EAN
0662345034173
Product Group - BDI
M02194
Component
Keyless Wrench Locking Assembly
Material
Steel
Series
Trantorque OE
Other Features
Self Centering | Limited Axial Movement | Minimal OD and ID Ratio | 30 MM Wrench Size
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.fennerdrives.com
Weight / LBS
0.22046
Long Description
Keyless Wrench Locking Assembly; 17MM Bore; 32MM Outside Diameter; 29MM Length; Keyless Wrench Locking Assembly; Steel; Trantorque OE Series
Length
1.142 Inch | 29 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


