SKF
SKF
AN 18
SKF SKF
Description
AN 18 BRG LOCKNUT ; 12TPI 4-21/32" OD 0.698" NOMINAL THK
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
Part #
AN 18
BDI #
1266049
Details
172.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-18/p/1266049
Your Price
$ 172.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.55
EAN
7316576660429
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
3.527-12
Lockwasher/Lockplate Part Number
W-18
Thread Name
UNS
Inch - Metric
Inch
Long Description
12 Threads per Inch; 4-21/32" Outside Diameter; 0.698" Nominal Thickness; 3.527-12 Thread Size; 3.473" Thread Pitch Diameter Min; 3.48" Thread Pitch Diameter Max; W-18 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Max
3.48 Inch | 88.392 Millimeter
Nominal Thickness
0.698 Inch | 17.729 Millimeter
Thread Pitch Diameter Min
3.473 Inch | 88.214 Millimeter
Outside Diameter
4.656 Inch | 118.262 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


