SKF
SKF
AN 24
SKF SKF
Description
AN 24 BRG LOCKNUT ; 12TPI 6-1/8" OD 0.823" NOMINAL THK
12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread
Part #
AN 24
BDI #
1266054
Details
330.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-24/p/1266054
Your Price
$ 330.82 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.11
EAN
7316576660474
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.716-12
Lockwasher/Lockplate Part Number
W-24
Thread Name
UNS
Inch - Metric
Inch
Long Description
12 Threads per Inch; 6-1/8" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread
Outside Diameter
6.125 Inch | 155.575 Millimeter
Thread Pitch Diameter Min
4.662 Inch | 118.415 Millimeter
Nominal Thickness
0.823 Inch | 20.904 Millimeter
Thread Pitch Diameter Max
4.67 Inch | 118.618 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


