TIMKEN
TIMKEN
AN 24
TIMKEN TIMKEN
Description
AN 24 BEARING LOCKNUT ; 6-1/8" OD 0.823" NOMINAL THICKNESS
Locknut; 12 Threads per Inch; 6.13" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread
Part #
AN 24
BDI #
1353819
Details
165.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-24/p/1353819
Your Price
$ 165.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.157
EAN
0087796034280
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.716-12
Lockwasher/Lockplate Part Number
W-24
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
2.55
Long Description
Locknut; 12 Threads per Inch; 6.13" Outside Diameter; 0.823" Nominal Thickness; 4.716-12 Thread Size; 4.662" Thread Pitch Diameter Min; 4.67" Thread Pitch Diameter Max; W-24 Lockwasher Part Number; UNS Thread
Nominal Thickness
0.823 Inch | 20.904 Millimeter
Outside Diameter
6.13 Inch | 155.702 Millimeter
Thread Pitch Diameter Max
4.67 Inch | 118.618 Millimeter
Thread Pitch Diameter Min
4.662 Inch | 118.415 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


