SKF
SKF
AN 26
SKF SKF
Description
AN 26 BRG LOCKNUT ; 12TPI 6-3/4" OD 0.885" NOMINAL THK
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-26 Lockwasher Part Number; UNS Thread
Part #
AN 26
BDI #
1266055
Details
472.46
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-26/p/1266055
Your Price
$ 472.46 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.45
EAN
7316576660481
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
5.106-12
Lockwasher/Lockplate Part Number
W-26
Thread Name
UNS
Inch - Metric
Inch
Long Description
12 Threads per Inch; 6-3/4" Outside Diameter; 0.885" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; W-26 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
5.052 Inch | 128.321 Millimeter
Nominal Thickness
0.885 Inch | 22.479 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Thread Pitch Diameter Max
5.06 Inch | 128.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


