SKF
SKF
AN 32
SKF SKF
Description
AN 32 BRG LOCKNUT ; 8TPI 8-1/16" OD 1.041" NOMINAL THK
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
Part #
AN 32
BDI #
1266057
Details
812.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-32/p/1266057
Your Price
$ 812.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.44
EAN
7316576660511
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
6.284-8
Lockwasher/Lockplate Part Number
W-32
Thread Name
UNS
Inch - Metric
Inch
Long Description
8 Threads per Inch; 8-1/16" Outside Diameter; 1.041" Nominal Thickness; 6.284-8 Thread Size; 6.203" Thread Pitch Diameter Min; 6.212" Thread Pitch Diameter Max; W-32 Lockwasher Part Number; UNS Thread
Outside Diameter
8.063 Inch | 204.8 Millimeter
Thread Pitch Diameter Max
6.212 Inch | 157.785 Millimeter
Nominal Thickness
1.041 Inch | 26.441 Millimeter
Thread Pitch Diameter Min
6.203 Inch | 157.556 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


