Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AN-34 https://www.bdiexpress.com/medias/INDXXXLCKNUT-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzNjR8aW1hZ2UvanBlZ3xhREl6TDJnd1lTOHhNREk1TXpRM05UUTNOVFE0Tmk5SlRrUllXRmhNUTB0T1ZWUmZUbDh6TURCNE16QXdMbXB3Wnd8Mzg0NTVkZWY3Yzg2YjUyYmM5ZmE0MzMwNTMwZmU4ZWIxOTVhZGE5NTc4YmJkZmU2YzMwOTE1MmZmY2U4Yjk5Zg
17199151 Lock Nuts 

ROD ENDS MECHANICAL ROD ENDS MECHANICAL

AN-34

Description

AN 34 ; LOCKNUT

8 Threads per Inch; 8-21/32" Outside Diameter; 1.073" Nominal Thickness; 6.659-8 Thread Size; 6-37/64" Thread Pitch Diameter Min; 6.587" Thread Pitch Diameter Max; W-34 Lockwasher Part Number; UNS Thread

Part #

AN34

BDI #
17199151

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
ROD ENDS MECHANICAL
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.8
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
6.659-8
Lockwasher/Lockplate Part Number
W-34
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
6.17
Long Description
8 Threads per Inch; 8-21/32" Outside Diameter; 1.073" Nominal Thickness; 6.659-8 Thread Size; 6-37/64" Thread Pitch Diameter Min; 6.587" Thread Pitch Diameter Max; W-34 Lockwasher Part Number; UNS Thread
Outside Diameter
8.656 Inch | 219.862 Millimeter
Thread Pitch Diameter Max
6.587 Inch | 167.31 Millimeter
Nominal Thickness
1.073 Inch | 27.254 Millimeter
Thread Pitch Diameter Min
6.578 Inch | 167.081 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh