SKF
SKF
AN 38
SKF SKF
Description
AN 38 BRG LOCKNUT ; 9-15/32" OD 8.781" FACE DIA 1-1/8" WD
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; W-38 Lockwasher Part Number; UNS Thread
Part #
AN 38
BDI #
1266060
Details
1336.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-38/p/1266060
Your Price
$ 1,336.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.51
EAN
7316576660542
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.472-8
Lockwasher/Lockplate Part Number
W-38
Thread Name
UNS
Inch - Metric
Inch
Long Description
8 Threads per Inch; 9-15/32" Outside Diameter; 1.135" Nominal Thickness; 7.472-8 Thread Size; 7.391" Thread Pitch Diameter Min; 7.4" Thread Pitch Diameter Max; W-38 Lockwasher Part Number; UNS Thread
Nominal Thickness
1.135 Inch | 28.829 Millimeter
Thread Pitch Diameter Min
7.391 Inch | 187.731 Millimeter
Outside Diameter
9.469 Inch | 240.513 Millimeter
Thread Pitch Diameter Max
7.4 Inch | 187.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


