SKF
SKF
AN 40
SKF SKF
Description
AN 40 BRG LOCKNUT ; 8TPI 9-27/32" OD 1.198" NOMINAL THK
8 Threads per Inch; 9-27/32" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-40 Lockwasher Part Number; UNS Thread
Part #
AN 40
BDI #
1266061
Details
1422.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN-40/p/1266061
Your Price
$ 1,422.93 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
3.967
EAN
7316576660559
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.847-8
Lockwasher/Lockplate Part Number
W-40
Thread Name
UNS
Inch - Metric
Inch
Long Description
8 Threads per Inch; 9-27/32" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7.766" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; W-40 Lockwasher Part Number; UNS Thread
Outside Diameter
9.844 Inch | 250.038 Millimeter
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter
Nominal Thickness
1.198 Inch | 30.429 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


