NTN
NTN
AN21A
NTN NTN
Description
AN21A ADAPTER SLEEVE
Locknut; 12 Threads per Inch; 5-7/16" Outside Diameter; 0.76" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Part #
AN21A
BDI #
17146575
Details
356.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN21A/p/17146575
Your Price
$ 356.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.87
EAN
0692314400241
Product Group - BDI
B02222
Threads per Inch
12
Thread Size
4.122-12
Lockwasher/Lockplate Part Number
W-21
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.99
Long Description
Locknut; 12 Threads per Inch; 5-7/16" Outside Diameter; 0.76" Nominal Thickness; 4.122-12 Thread Size; 4.068" Thread Pitch Diameter Min; 4.076" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
0.76 Inch | 19.304 Millimeter
Outside Diameter
5.438 Inch | 138.125 Millimeter
Thread Pitch Diameter Max
4.076 Inch | 103.53 Millimeter
Thread Pitch Diameter Min
4.068 Inch | 103.327 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


