NTN
NTN
AN23
NTN NTN
Description
AN23 ADAPTER SLEEVE
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
AN23
BDI #
17146577
Details
474.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN23/p/17146577
Your Price
$ 474.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.01
EAN
4547359017472
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M115 X 2
Lockwasher/Lockplate Part Number
MB-23
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
2.22667
Long Description
Locknut; 150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
5.906 Inch | 150 Millimeter
Nominal Thickness
0.748 Inch | 19 Millimeter
Thread Pitch Diameter Max
4.483 Inch | 113.861 Millimeter
Thread Pitch Diameter Min
4.476 Inch | 113.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


