NTN
NTN
AN27
NTN NTN
Description
AN27 ADAPTER SLEEVE
Locknut; 175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
AN27
BDI #
1214500
Details
702.67
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN27/p/1214500
Your Price
$ 702.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
1.53
EAN
4547359017564
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M135 X 2
Lockwasher/Lockplate Part Number
MB-27
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
3.41717
Long Description
Locknut; 175MM Outside Diameter; 22MM Nominal Thickness; M135 X 2 Thread Size; 128.701MM Thread Pitch Diameter Min; 128.861MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
6.89 Inch | 175 Millimeter
Thread Pitch Diameter Min
5.067 Inch | 128.701 Millimeter
Thread Pitch Diameter Max
5.073 Inch | 128.861 Millimeter
Nominal Thickness
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


