NTN
NTN
AN31
NTN NTN
Description
AN31 ADAPTER SLEEVE
Locknut; 200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
AN31
BDI #
1214503
Details
961.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN31/p/1214503
Your Price
$ 961.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
2.2
EAN
4547359017656
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M155 X 3
Lockwasher/Lockplate Part Number
MB-31
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
4.87222
Long Description
Locknut; 200MM Outside Diameter; 25MM Nominal Thickness; M155 X 3 Thread Size; 153.051MM Thread Pitch Diameter Min; 153.242MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
7.874 Inch | 200 Millimeter
Thread Pitch Diameter Min
6.026 Inch | 153.051 Millimeter
Thread Pitch Diameter Max
6.033 Inch | 153.242 Millimeter
Nominal Thickness
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


