NTN
NTN
AN40A
NTN NTN
Description
AN40A ADAPTER SLEEVE
Locknut; 8 Threads per Inch; 9-27/32" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7-49/64" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; UNS Thread
Part #
AN40A
BDI #
17146586
Details
1829.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN40A/p/17146586
Your Price
$ 1,829.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
EAN
4547359017809
Product Group - BDI
B02222
Threads per Inch
8
Thread Size
7.847-8
Lockwasher/Lockplate Part Number
W-40
Thread Name
UNS
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
8.86
Long Description
Locknut; 8 Threads per Inch; 9-27/32" Outside Diameter; 1.198" Nominal Thickness; 7.847-8 Thread Size; 7-49/64" Thread Pitch Diameter Min; 7.777" Thread Pitch Diameter Max; UNS Thread
Outside Diameter
9.844 Inch | 250.038 Millimeter
Thread Pitch Diameter Min
7.766 Inch | 197.256 Millimeter
Thread Pitch Diameter Max
7.777 Inch | 197.536 Millimeter
Nominal Thickness
1.198 Inch | 30.429 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


