NTN
NTN
AN48
NTN NTN
Description
AN48 ADAPTER SLEEVE
Locknut; 300MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 240MM Thread Pitch Diameter Min; 242MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
AN48
BDI #
17146587
Details
3257.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/AN48/p/17146587
Your Price
$ 3,257.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
5.89
EAN
4547359017847
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR240 X 4
Lockwasher/Lockplate Part Number
PPM-48
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
13.1175
Long Description
Locknut; 300MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 240MM Thread Pitch Diameter Min; 242MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
11.811 Inch | 300 Millimeter
Thread Pitch Diameter Min
9.449 Inch | 240 Millimeter
Nominal Thickness
1.339 Inch | 34 Millimeter
Thread Pitch Diameter Max
9.528 Inch | 242 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


