NTN
NTN
ANL60
NTN NTN
Description
ANL60 ADAPTER SLEEVE
Locknut; 360MM Outside Diameter; 40MM Nominal Thickness; TR300 X 4 Thread Size; 300MM Thread Pitch Diameter Min; 302MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
ANL60
BDI #
17146592
Details
4874.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/ANL60/p/17146592
Your Price
$ 4,874.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
9.14
EAN
4547359016871
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR300 X 4
Lockwasher/Lockplate Part Number
AWL60
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
21.208
Long Description
Locknut; 360MM Outside Diameter; 40MM Nominal Thickness; TR300 X 4 Thread Size; 300MM Thread Pitch Diameter Min; 302MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
11.811 Inch | 300 Millimeter
Nominal Thickness
1.575 Inch | 40 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Thread Pitch Diameter Max
11.89 Inch | 302 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


