NTN
NTN
ANL96
NTN NTN
Description
ANL96 ADAPTER SLEEVE
Locknut; 560MM Outside Diameter; 75MM Nominal Thickness; TR480 X 5 Thread Size; 480MM Thread Pitch Diameter Min; 482.5MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
ANL96
BDI #
17146594
Details
22806.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/ANL96/p/17146594
Your Price
$ 22,806.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
28.53
EAN
4547359016963
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR480 X 5
Lockwasher/Lockplate Part Number
AWL96
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
62.391
Long Description
Locknut; 560MM Outside Diameter; 75MM Nominal Thickness; TR480 X 5 Thread Size; 480MM Thread Pitch Diameter Min; 482.5MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
22.047 Inch | 560 Millimeter
Thread Pitch Diameter Max
18.996 Inch | 482.5 Millimeter
Nominal Thickness
2.953 Inch | 75 Millimeter
Thread Pitch Diameter Min
18.898 Inch | 480 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


