WHITTET-HIGGINS
WHITTET-HIGGINS
BLM-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BLM-13 LOCKNUT ; M65 X 2.0 THREAD 96MM OD 20MM THK
96MM Outside Diameter; 20MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BLM-13
BDI #
966589
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BLM-13/p/966589
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.544
EAN
0751968131304
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M65 X 2
Thread Name
ISO Metric
Other Features
Mechanical Lock | M5 Lock Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
1.16
Long Description
96MM Outside Diameter; 20MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Nominal Thickness
0.787 Inch | 20 Millimeter
Thread Pitch Diameter Min
2.508 Inch | 63.701 Millimeter
Thread Pitch Diameter Max
2.514 Inch | 63.851 Millimeter
Outside Diameter
3.78 Inch | 96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


