WHITTET-HIGGINS
WHITTET-HIGGINS
BMS-11
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BMS-11 LOCKNUT ; M55 X 2.0 THREAD 75MM OD 15MM THK
75MM Outside Diameter; 15MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BMS-11
BDI #
967253
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BMS-11/p/967253
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.172
EAN
0751968391104
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M55 X 2
Thread Name
ISO Metric
Other Features
303 Stainless Steel | Corrosion Resistance | Self Locking | Nylon Collar
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.38
Long Description
75MM Outside Diameter; 15MM Nominal Thickness; M55 X 2 Thread Size; 53.701MM Thread Pitch Diameter Min; 53.851MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
2.953 Inch | 75 Millimeter
Nominal Thickness
0.591 Inch | 15 Millimeter
Thread Pitch Diameter Max
2.12 Inch | 53.851 Millimeter
Thread Pitch Diameter Min
2.114 Inch | 53.701 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


