WHITTET-HIGGINS
WHITTET-HIGGINS
BMT-13
WHITTET-HIGGINS WHITTET-HIGGINS
Description
BMT-13 LOCKNUT ; M65 X 2.0 THREAD 85MM OD 16.5MM THK
85MM Outside Diameter; 16.5MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Part #
BMT-13
BDI #
967277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/BMT-13/p/967277
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.218
EAN
0751968376309
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M65 X 2
Thread Name
ISO Metric
Other Features
Super Precision | Steel | Self Locking | Spring Metal Collar Insert
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.48
Long Description
85MM Outside Diameter; 16.5MM Nominal Thickness; M65 X 2 Thread Size; 63.701MM Thread Pitch Diameter Min; 63.851MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Max
2.514 Inch | 63.851 Millimeter
Thread Pitch Diameter Min
2.508 Inch | 63.701 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Nominal Thickness
0.65 Inch | 16.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


