WHITTET-HIGGINS
WHITTET-HIGGINS
CNS22-16
WHITTET-HIGGINS WHITTET-HIGGINS
Description
CNS22-16 CLAMP NUT ; 16TPI SINGLE SPLIT
16 Threads per Inch; 2-1/4" Outside Diameter; 9/16" Nominal Thickness; 1.375-16 Thread Size; 1.334" Thread Pitch Diameter Min; 1.338" Thread Pitch Diameter Max; 16UN Thread
Part #
CNS22-16
BDI #
966790
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/CNS22-16/p/966790
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.166
EAN
0751968222231
Product Group - BDI
M02194
Threads per Inch
16
Thread Size
1.375-16
Thread Name
16UN
Other Features
Low Carbon Steel | One Piece Split | 1/4-28 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Weight / LBS
0.38
Long Description
16 Threads per Inch; 2-1/4" Outside Diameter; 9/16" Nominal Thickness; 1.375-16 Thread Size; 1.334" Thread Pitch Diameter Min; 1.338" Thread Pitch Diameter Max; 16UN Thread
Thread Pitch Diameter Min
1.334 Inch | 33.884 Millimeter
Thread Pitch Diameter Max
1.338 Inch | 33.985 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter
Nominal Thickness
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh