SKF
SKF
HM 30/500
SKF SKF
Description
HM 30/500
580MM Outside Diameter; 68MM Nominal Thickness; TR500 X 5 Thread Size; ISO Metric Thread
Part #
HM 30/500
BDI #
1258936
Details
12808.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-30-500/p/1258936
Your Price
$ 12,808.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
39.32
EAN
7316570338157
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR500 X 5
Thread Name
ISO Metric
Other Features
Trapezoidal Thread | MS 30/500-96 Locking Clip
Inch - Metric
Metric
Long Description
580MM Outside Diameter; 68MM Nominal Thickness; TR500 X 5 Thread Size; ISO Metric Thread
Nominal Thickness
2.677 Inch | 68 Millimeter
Outside Diameter
22.835 Inch | 580 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh