SKF
SKF
HM 30/530
SKF SKF
Description
HM 30 /530 BRG LOCKNUT
630MM Outside Diameter; 68MM Nominal Thickness; TR530 X 6 Thread Size; ISO Metric Thread
Part #
HM 30/530
BDI #
1267463
Details
12759.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-30-530/p/1267463
Your Price
$ 12,759.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
49.93
EAN
7316577030801
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR530 X 6
Thread Name
ISO Metric
Other Features
Trapezoidal Thread | MS 30/600-530 Locking Clip
Inch - Metric
Metric
Long Description
630MM Outside Diameter; 68MM Nominal Thickness; TR530 X 6 Thread Size; ISO Metric Thread
Outside Diameter
24.803 Inch | 630 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Nominal Thickness
2.677 Inch | 68 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


