SKF
SKF
HM 30/560
SKF SKF
Description
HM 30 /560 BRG LOCKNUT
650MM Outside Diameter; 75MM Nominal Thickness; TR560 X 6 Thread Size; ISO Metric Thread
Part #
HM 30/560
BDI #
1259846
Details
9423.84
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-30-560/p/1259846
Your Price
$ 9,423.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
52.991
EAN
7316570810165
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR560 X 6
Thread Name
ISO Metric
Other Features
Trapezoidal Thread | MS 30/560 Locking Clip
Inch - Metric
Metric
Long Description
650MM Outside Diameter; 75MM Nominal Thickness; TR560 X 6 Thread Size; ISO Metric Thread
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Nominal Thickness
2.953 Inch | 75 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
25.591 Inch | 650 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


