Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM 30/600 https://www.bdiexpress.com/medias/INDXXXLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NjR8aW1hZ2UvanBlZ3xhR0prTDJnMU5DODVOamMyTURnM01EQXhNVEU0TG1wd1p3fDJhYzZkMjkzZmU0MTIzYTcyOWU4NDY2M2Y3MzcwNDA3ZDk1ZjNhMDEwN2E3MGY1MGJmMTFiMWJiOTY4NmZkZTU
1258790 Lock Nuts 

SKF SKF

HM 30/600

Description

HM 30 /600 BRG LOCKNUT ; NON-RETURNABLE

700MM Outside Diameter; 75MM Nominal Thickness; TR600 X 6 Thread Size; ISO Metric Thread

Part #

HM 30/600

BDI #
1258790

Details

15623.75 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 15,623.75 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
63.489
EAN
7316570265149
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR600 X 6
Thread Name
ISO Metric
Other Features
Trapezoidal Thread | MS 30/600-530 Locking Clip
Inch - Metric
Metric
Long Description
700MM Outside Diameter; 75MM Nominal Thickness; TR600 X 6 Thread Size; ISO Metric Thread
Nominal Thickness
2.953 Inch | 75 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
27.559 Inch | 700 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh