SKF
SKF
HM 30/670
SKF SKF
Description
HM 30 /670 BRG LOCKNUT
780MM Outside Diameter; 80MM Nominal Thickness; TR670 X 6 Thread Size; ISO Metric Thread
Part #
HM 30/670
BDI #
1259323
Details
23662.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-30-670/p/1259323
Your Price
$ 23,662.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
77.487
EAN
7316570533033
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR670 X 6
Thread Name
ISO Metric
Other Features
Trapezoidal Thread | MS 30/670 Locking Clip
Inch - Metric
Metric
Long Description
780MM Outside Diameter; 80MM Nominal Thickness; TR670 X 6 Thread Size; ISO Metric Thread
Nominal Thickness
3.15 Inch | 80 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Outside Diameter
30.709 Inch | 780 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


