SKF
SKF
HM 3096
SKF SKF
Description
HM 3096
Locknut; 560MM Outside Diameter; 60MM Nominal Thickness; TR480 X 5 Thread Size; MS3096 Lockwasher Part Number; ISO Metric Thread
Part #
HM 3096
BDI #
1302947
Details
11337.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-3096/p/1302947
Your Price
$ 11,337.45 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
32.8
EAN
7316570950304
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR480 X 5
Lockwasher/Lockplate Part Number
MS3096
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Lock
Manufacturer URL
https://www.skf.com
Weight / LBS
62.39082
Long Description
Locknut; 560MM Outside Diameter; 60MM Nominal Thickness; TR480 X 5 Thread Size; MS3096 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
2.362 Inch | 60 Millimeter
Outside Diameter
22.047 Inch | 560 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh