TIMKEN
TIMKEN
HM 3160
TIMKEN TIMKEN
Description
HM 3160 BEARING LOCKNUT
Locknut; 380MM Outside Diameter; 40MM Nominal Thickness; TR300 X 4 Thread Size; 300MM Thread Pitch Diameter Min; 302MM Thread Pitch Diameter Max; MS3160 Lockwasher Part Number; ISO Metric Thread
Part #
HM3160
BDI #
1357968
Details
3829.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-3160/p/1357968
Your Price
$ 3,829.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
11.8
EAN
0087796251328
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR300 X 4
Lockwasher/Lockplate Part Number
MS3160
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
26.01452
Long Description
Locknut; 380MM Outside Diameter; 40MM Nominal Thickness; TR300 X 4 Thread Size; 300MM Thread Pitch Diameter Min; 302MM Thread Pitch Diameter Max; MS3160 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
11.811 Inch | 300 Millimeter
Thread Pitch Diameter Max
11.89 Inch | 302 Millimeter
Outside Diameter
14.961 Inch | 380 Millimeter
Nominal Thickness
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


