TIMKEN
TIMKEN
HM 3168
TIMKEN TIMKEN
Description
HM 3168 BEARING LOCKNUT
Locknut; 440MM Outside Diameter; 55MM Nominal Thickness; TR340 X 5 Thread Size; 340MM Thread Pitch Diameter Min; 342.5MM Thread Pitch Diameter Max; MS3168 Lockwasher Part Number; ISO Metric Thread
Part #
HM3168
BDI #
1357970
Details
5755.89
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-3168/p/1357970
Your Price
$ 5,755.89 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
23.1
EAN
0087796251342
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR340 X 5
Lockwasher/Lockplate Part Number
MS3168
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
50.92672
Long Description
Locknut; 440MM Outside Diameter; 55MM Nominal Thickness; TR340 X 5 Thread Size; 340MM Thread Pitch Diameter Min; 342.5MM Thread Pitch Diameter Max; MS3168 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
13.484 Inch | 342.5 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Thread Pitch Diameter Min
13.386 Inch | 340 Millimeter
Nominal Thickness
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


