SKF
SKF
HM 44 T
SKF SKF
Description
HM 44 T BEARING LOCKNUT
280MM Outside Diameter; 32MM Nominal Thickness; TR220 X 4 Thread Size; 217.81MM Thread Pitch Diameter Min; MB-44 Lockwasher Part Number; ISO Metric Thread
Part #
HM 44 T
BDI #
1419571
Details
1760.26
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-44-T/p/1419571
Your Price
$ 1,760.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
4.946
EAN
7316577010629
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR220 X 4
Lockwasher/Lockplate Part Number
MB-44
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
280MM Outside Diameter; 32MM Nominal Thickness; TR220 X 4 Thread Size; 217.81MM Thread Pitch Diameter Min; MB-44 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
8.575 Inch | 217.81 Millimeter
Nominal Thickness
1.26 Inch | 32 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


