SKF
SKF
HM 50 T
SKF SKF
Description
HM 50 T BRG LOCKNUT
320MM Outside Diameter; 36MM Nominal Thickness; TR250 X 4 Thread Size; ISO Metric Thread
Part #
HM 50 T
BDI #
1268013
Details
2903.31
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM-50-T/p/1268013
Your Price
$ 2,903.31 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.52
EAN
7316577106155
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR250 X 4
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
320MM Outside Diameter; 36MM Nominal Thickness; TR250 X 4 Thread Size; ISO Metric Thread
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Outside Diameter
12.598 Inch | 320 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Nominal Thickness
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


