HM 52 T https://www.bdiexpress.com/medias/INDXXXLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1NjR8aW1hZ2UvanBlZ3xhR0prTDJnMU5DODVOamMyTURnM01EQXhNVEU0TG1wd1p3fDJhYzZkMjkzZmU0MTIzYTcyOWU4NDY2M2Y3MzcwNDA3ZDk1ZjNhMDEwN2E3MGY1MGJmMTFiMWJiOTY4NmZkZTU
1419574 Lock Nuts 

SKF SKF

HM 52 T

Description

HM 52 T BRG LOCKNUT

330MM Outside Diameter; 36MM Nominal Thickness; TR260 X 4 Thread Size; 257.81MM Thread Pitch Diameter Min; MB-52 Lockwasher Part Number; ISO Metric Thread

Part #

HM 52 T

BDI #
1419574

Details

2626.77 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,626.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
7.65
EAN
7316577010650
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR260 X 4
Lockwasher/Lockplate Part Number
MB-52
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
330MM Outside Diameter; 36MM Nominal Thickness; TR260 X 4 Thread Size; 257.81MM Thread Pitch Diameter Min; MB-52 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
12.992 Inch | 330 Millimeter
Nominal Thickness
1.417 Inch | 36 Millimeter
Thread Pitch Diameter Min
10.15 Inch | 257.81 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh