TIMKEN
TIMKEN
HM3176
TIMKEN TIMKEN
Description
HM3176 BEARING LOCKNUT ; NON-RETURNABLE
Locknut; 490MM Outside Diameter; 60MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3176 Lockwasher Part Number; ISO Metric Thread
Part #
HM3176
BDI #
21964192
Details
11958.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HM3176/p/21964192
Your Price
$ 11,958.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.005
EAN
0087796251366
Product Group - BDI
F00240
Threads per Inch
Metric
Thread Size
TR380 X 5
Lockwasher/Lockplate Part Number
MS3176
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
68.12276
Long Description
Locknut; 490MM Outside Diameter; 60MM Nominal Thickness; TR380 X 5 Thread Size; 380MM Thread Pitch Diameter Min; 382.5MM Thread Pitch Diameter Max; MS3176 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
14.961 Inch | 380 Millimeter
Outside Diameter
19.291 Inch | 490 Millimeter
Thread Pitch Diameter Max
15.059 Inch | 382.5 Millimeter
Nominal Thickness
2.362 Inch | 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


