Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM48T https://www.bdiexpress.com/medias/INDNTNLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1ODR8aW1hZ2UvanBlZ3xhRFV6TDJnNU9TOHhNRFF5TVRVMU9UVTFPREUzTkM5SlRrUk9WRTVNUTB0T1ZWUmZTRTFmTXpBd2VETXdNQzVxY0djfDA4OWI4NDhjZGY1NjAxYjAwMTU4ZjVlOThiNDA2MjJmMTk3Yjk3NTQ2MjRkOTBmZjIxOGNhNmFkNmQxNDNkYWY
1220151 Lock Nuts 

NTN NTN

HM48T

Description

HM48T ; POR

Locknut; 300MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 240MM Thread Pitch Diameter Min; 242MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

HM48T

BDI #
1220151

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
6.206
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR240 X 4
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.ntnglobal.com
Long Description
Locknut; 300MM Outside Diameter; 34MM Nominal Thickness; TR240 X 4 Thread Size; 240MM Thread Pitch Diameter Min; 242MM Thread Pitch Diameter Max; ISO Metric Thread
Outside Diameter
11.811 Inch | 300 Millimeter
Thread Pitch Diameter Min
9.449 Inch | 240 Millimeter
Thread Pitch Diameter Max
9.528 Inch | 242 Millimeter
Nominal Thickness
1.339 Inch | 34 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh