Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HM56T https://www.bdiexpress.com/medias/INDTIMLCKNUT-HM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1MzV8aW1hZ2UvanBlZ3xhR1EzTDJnMk1pOHhNREkwTVRNMU1qUTVPVEl6TUM5SlRrUlVTVTFNUTB0T1ZWUmZTRTFmTXpBd2VETXdNQzVxY0djfGJhMzNhNzE4YWJkYTljYzZjNmZmNzQxNmU2ZjBlMzBhM2MxMzQ1MWIyMDBmM2YyMTQzMGZiZWY5Y2M2MzYyZjk
1359245 Lock Nuts 

TIMKEN TIMKEN

HM56T

Description

HM56T LOCKNUT ; HOUSED UNIT SLEEVES AND ACCESSORIES

Locknut; 350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

HM56T

BDI #
1359245

Details

2659.44 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,659.44 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
9.591
EAN
0013992155474
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR280 X 4
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
22.0462
Long Description
Locknut; 350MM Outside Diameter; 38MM Nominal Thickness; TR280 X 4 Thread Size; 280MM Thread Pitch Diameter Min; 282MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
11.024 Inch | 280 Millimeter
Nominal Thickness
1.496 Inch | 38 Millimeter
Outside Diameter
13.78 Inch | 350 Millimeter
Thread Pitch Diameter Max
11.102 Inch | 282 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh