SKF
SKF
HML 47 T
SKF SKF
Description
HML 47 T BRG LOCKNUT
280MM Outside Diameter; 34MM Nominal Thickness; TR235 X 4 Thread Size; ISO Metric Thread
Part #
HML 47 T
BDI #
1268553
Details
2517.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/HML-47-T/p/1268553
Your Price
$ 2,517.16 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.947
EAN
7316577300348
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
TR235 X 4
Thread Name
ISO Metric
Other Features
Trapezoidal Thread
Inch - Metric
Metric
Long Description
280MM Outside Diameter; 34MM Nominal Thickness; TR235 X 4 Thread Size; ISO Metric Thread
Thread Pitch Diameter Max
0 Inch | 0 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Nominal Thickness
1.339 Inch | 34 Millimeter
Thread Pitch Diameter Min
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


