ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
KM-06 L/N
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
KM 06 ; LOCKNUT
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-06 Lockwasher Part Number; ISO Metric Thread
Part #
KM06
BDI #
17199320
Details
9.24
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-06-L-N/p/17199320
Your Price
$ 9.24 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M30 X 1.5
Lockwasher/Lockplate Part Number
MB-06
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Long Description
45MM Outside Diameter; 7MM Nominal Thickness; M30 X 1.5 Thread Size; 29.026MM Thread Pitch Diameter Min; 29.151MM Thread Pitch Diameter Max; MB-06 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
1.772 Inch | 45 Millimeter
Thread Pitch Diameter Max
1.148 Inch | 29.151 Millimeter
Nominal Thickness
0.276 Inch | 7 Millimeter
Thread Pitch Diameter Min
1.143 Inch | 29.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


