Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KM-07 L/N https://www.bdiexpress.com/medias/INDXXXLCKNUT-KM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0Mzh8aW1hZ2UvanBlZ3xhRGt5TDJnMk55OHhNRE0zTXprMk5Ea3lNamt4TUM5SlRrUllXRmhNUTB0T1ZWUmZTMDFmTXpBd2VETXdNQzVxY0djfDNhZGI2ZWM1NDhlMTBmYTRkNTAxNWQ5OWM3ZDg1NWY2YTc0NjcxMmFlZDk2MjUwZGViMzdkZTg0MTYwOGNmMDY
17199321 Lock Nuts 

ROD ENDS MECHANICAL ROD ENDS MECHANICAL

KM-07 L/N

Description

KM 07 ; LOCKNUT

52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-07 Lockwasher Part Number; ISO Metric Thread

Part #

KM07

BDI #
17199321

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 44

Category
Brand
Manufacturer Name
ROD ENDS MECHANICAL
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.07
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M35 X 1.5
Lockwasher/Lockplate Part Number
MB-07
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
0.16
Long Description
52MM Outside Diameter; 8MM Nominal Thickness; M35 X 1.5 Thread Size; 34.026MM Thread Pitch Diameter Min; 34.151MM Thread Pitch Diameter Max; MB-07 Lockwasher Part Number; ISO Metric Thread
Nominal Thickness
0.315 Inch | 8 Millimeter
Thread Pitch Diameter Min
1.34 Inch | 34.026 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Thread Pitch Diameter Max
1.345 Inch | 34.151 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh