TIMKEN
TIMKEN
KM 14
TIMKEN TIMKEN
Description
KM 14 BEARING LOCKNUT
92MM Outside Diameter; 12MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; MB-14 Lockwasher Part Number; ISO Metric Thread
Part #
KM14
BDI #
1362312
Details
63.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-14/p/1362312
Your Price
$ 63.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.23
EAN
0013992173089
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M70 X 2
Lockwasher/Lockplate Part Number
MB-14
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
0.507
Long Description
92MM Outside Diameter; 12MM Nominal Thickness; M70 X 2 Thread Size; 68.701MM Thread Pitch Diameter Min; 68.851MM Thread Pitch Diameter Max; MB-14 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
2.705 Inch | 68.701 Millimeter
Outside Diameter
3.622 Inch | 92 Millimeter
Nominal Thickness
0.472 Inch | 12 Millimeter
Thread Pitch Diameter Max
2.711 Inch | 68.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


