SKF
SKF
KM 16
SKF SKF
Description
KM 16 BRG LOCKNUT ; 105MM OD 15MM NOMINAL THK
105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; MB-16 Lockwasher Part Number; ISO Metric Thread
Part #
KM 16
BDI #
1422071
Details
152.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-16/p/1422071
Your Price
$ 152.64 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
2.09
EAN
7316577754318
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M80 X 2
Lockwasher/Lockplate Part Number
MB-16
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
105MM Outside Diameter; 15MM Nominal Thickness; M80 X 2 Thread Size; 78.701MM Thread Pitch Diameter Min; 78.851MM Thread Pitch Diameter Max; MB-16 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
3.098 Inch | 78.701 Millimeter
Thread Pitch Diameter Max
3.104 Inch | 78.851 Millimeter
Outside Diameter
4.134 Inch | 105 Millimeter
Nominal Thickness
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


