ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
KM-17 L/N
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
KM 17 ; LOCKNUT
110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; MB-17 Lockwasher Part Number; ISO Metric Thread
Part #
KM17
BDI #
17199331
Details
35.4
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-17-L-N/p/17199331
Your Price
$ 35.40 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.41
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M85 X 2
Lockwasher/Lockplate Part Number
MB-17
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
0.904
Long Description
110MM Outside Diameter; 16MM Nominal Thickness; M85 X 2 Thread Size; 83.701MM Thread Pitch Diameter Min; 83.851MM Thread Pitch Diameter Max; MB-17 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
4.331 Inch | 110 Millimeter
Thread Pitch Diameter Min
3.295 Inch | 83.701 Millimeter
Nominal Thickness
0.63 Inch | 16 Millimeter
Thread Pitch Diameter Max
3.301 Inch | 83.851 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


