TIMKEN
TIMKEN
KM 20
TIMKEN TIMKEN
Description
KM 20 BEARING LOCKNUT
Locknut; 130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; MB-20 Lockwasher Part Number; ISO Metric Thread
Part #
KM20
BDI #
1362318
Details
162.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-20/p/1362318
Your Price
$ 162.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.7
EAN
0087796028722
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M100 X 2
Lockwasher/Lockplate Part Number
MB-20
Thread Name
ISO Metric
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
https://www.timken.com
Weight / LBS
1.54
Long Description
Locknut; 130MM Outside Diameter; 18MM Nominal Thickness; M100 X 2 Thread Size; 98.701MM Thread Pitch Diameter Min; 98.861MM Thread Pitch Diameter Max; MB-20 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
3.892 Inch | 98.861 Millimeter
Thread Pitch Diameter Min
3.886 Inch | 98.701 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


