ROD ENDS MECHANICAL
ROD ENDS MECHANICAL
KM-21 L/N
ROD ENDS MECHANICAL ROD ENDS MECHANICAL
Description
KM 21 ; LOCKNUT
140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Part #
KM21
BDI #
17199335
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-21-L-N/p/17199335
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161716
Weight / Kilogram
0.79
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M105 X 2
Lockwasher/Lockplate Part Number
MB-21
Thread Name
ISO Metric
Other Features
Carbon Steel
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Harmonized Tariff Code
7318.16.00.30
Weight / LBS
1.742
Long Description
140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Outside Diameter
5.512 Inch | 140 Millimeter
Thread Pitch Diameter Min
4.083 Inch | 103.701 Millimeter
Thread Pitch Diameter Max
4.089 Inch | 103.861 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


