SKF
SKF
KM 21
SKF SKF
Description
KM 21 BRG LOCKNUT ; 140MM OD 18MM NOMINAL THK
140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Part #
KM 21
BDI #
1419592
Details
304.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-21/p/1419592
Your Price
$ 304.75 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.93
EAN
7316577011190
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M105 X 2
Lockwasher/Lockplate Part Number
MB-21
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
140MM Outside Diameter; 18MM Nominal Thickness; M105 X 2 Thread Size; 103.701MM Thread Pitch Diameter Min; 103.861MM Thread Pitch Diameter Max; MB-21 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Max
4.089 Inch | 103.861 Millimeter
Outside Diameter
5.512 Inch | 140 Millimeter
Thread Pitch Diameter Min
4.083 Inch | 103.701 Millimeter
Nominal Thickness
0.709 Inch | 18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


