SKF
SKF
KM 23
SKF SKF
Description
KM 23 BRG LOCKNUT ; NON-RETURNABLE 150MM OD 19MM NOMINAL THK
150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; MB-23 Lockwasher Part Number; ISO Metric Thread
Part #
KM 23
BDI #
1419594
Details
368.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Nuts/KM-23/p/1419594
Your Price
$ 368.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.06
EAN
7316577011213
Product Group - BDI
B02222
Threads per Inch
Metric
Thread Size
M115 X 2
Lockwasher/Lockplate Part Number
MB-23
Thread Name
ISO Metric
Inch - Metric
Metric
Long Description
150MM Outside Diameter; 19MM Nominal Thickness; M115 X 2 Thread Size; 113.701MM Thread Pitch Diameter Min; 113.861MM Thread Pitch Diameter Max; MB-23 Lockwasher Part Number; ISO Metric Thread
Thread Pitch Diameter Min
4.476 Inch | 113.701 Millimeter
Outside Diameter
5.906 Inch | 150 Millimeter
Thread Pitch Diameter Max
4.483 Inch | 113.861 Millimeter
Nominal Thickness
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


